P36-5MGT-15AL
Description
P36-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78451536
BDI # 23125590
Features
Pitch Diameter - Inch:
2.244
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P36-5MGT-09AL
Description
P36-5MGT-09AL SYNCHRONOUS PULLEY ; 56.2MM OD 57MM PITCH DIA 1.063" BORE
Part # 78450936
BDI # 20433743
Features
Pitch Diameter - Inch:
2.244
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
36-5P25-6FS6
Description
36-5P25-6FS6 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/2" BORE 36T
Part # 36-5P25-6FS6
BDI # 22712312
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Rough Bore
36-5M25-6FS6
Description
36-5M25-6FS6 TIMING PULLEY ; 5MM PIT 25MM BELT W 1/2" BORE STEEL 36T
Part # 36-5M25-6FS6
BDI # 22712228
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Rough Bore
36-5P15-6FS6
Description
36-5P15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/2" BORE 36T
Part # 36-5P15-6FS6
BDI # 22712303
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Rough Bore