60-3M09M6A8

COMPARE

60-3M09M6A8

Description
60-3M09M6A8 TIMING PULLEY ; 3MM PITCH 9MM BELT W 8MM BORE ALUM 60T

B & B MANUFACTURING

Part # 60-3M09M6A8

BDI # 22727646

Features

Pitch Diameter - Inch: 2.244
Inch - Metric: Metric
Outside Diameter - Inch: 2.224
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
60-3M06M6A8

COMPARE

60-3M06M6A8

Description
60-3M06M6A8 TIMING PULLEY ; 3MM PITCH 6MM BELT W 8MM BORE ALUM 60T

B & B MANUFACTURING

Part # 60-3M06M6A8

BDI # 22727628

Features

Pitch Diameter - Inch: 2.244
Inch - Metric: Metric
Outside Diameter - Inch: 2.224
Face Width - Millimeter: 10.3
Face Width - Inch: 0.406

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
60-3P09MIA8

COMPARE

60-3P09MIA8

Description
60-3P09MIA8 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 8MM BORE 60T

B & B MANUFACTURING

Part # 60-3P09MIA8

BDI # 22727687

Features

Pitch Diameter - Inch: 2.244
Inch - Metric: Metric
Outside Diameter - Inch: 2.224
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY