QD26-8M-20

COMPARE

QD26-8M-20

Description
QD26-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI JA BUSHED 26T

B & B MANUFACTURING

Part # QD26-8M-20

BDI # 22736491

Features

Pitch Diameter - Inch: 2.598
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.555
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
26-8M30-6FS6

COMPARE

26-8M30-6FS6

Description
26-8M30-6FS6 TIMING PULLEY ; 8MM PIT 30MM BELT W 1/2" BORE STEEL 26T

B & B MANUFACTURING

Part # 26-8M30-6FS6

BDI # 22696827

Features

Pitch Diameter - Inch: 2.598
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.555
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
B268M20JA

COMPARE

B268M20JA

Description
B268M20JA SYNCHRONOUS PULLEY

BROWNING

Part # B268M20JA

BDI # 322860

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.555
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY