44XL037M6A10
Description
44XL037M6A10 TIMING PULLEY ; 0.200" PIT 3/8" W 10MM BORE ALUM 44T
Part # 44XL037M6A10
BDI # 22723879
Features
Pitch Diameter - Inch:
2.795
Inch - Metric:
Inch
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525