29-8MX21-1108
Description
29-8MX21-1108 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 29T
Part # 29-8MX21-1108
BDI # 22700548
Features
Pitch Diameter - Inch:
2.913
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.843
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
74
Mounting Method:
Bushed
29-8MX12-1108SS
Description
29-8MX12-1108SS TIMING PULLEY ; 8MM PIT 12MM W TPL STAINLESS STEEL 29T
Part # 29-8MX12-1108SS
BDI # 23109602
Features
Pitch Diameter - Inch:
2.913
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.843
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
74
Mounting Method:
Bushed
29-8MX21-6FS6SS
Description
29-8MX21-6FS6SS TIMING PULLEY ; 8MM PIT 21MM W 1/2" MPB STNLESS STL 29T
Part # 29-8MX21-6FS6SS
BDI # 23109638
Features
Pitch Diameter - Inch:
2.913
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.843
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type 6F | Stainless Steel Flange | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
74
Mounting Method:
Rough Bore
29-8MX21-1108SS
Description
29-8MX21-1108SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 29T
Part # 29-8MX21-1108SS
BDI # 23109640
Features
Pitch Diameter - Inch:
2.913
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.843
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
74
Mounting Method:
Bushed
29-8MX12-6FS6SS
Description
29-8MX12-6FS6SS TIMING PULLEY ; 8MM PIT 12MM W 1/2" MPB STNLESS STL 29T
Part # 29-8MX12-6FS6SS
BDI # 23109600
Features
Pitch Diameter - Inch:
2.913
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.843
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Stainless Steel Flange | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
74
Mounting Method:
Rough Bore