W308M60-MPB
Description
W308M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W308M60-MPB
BDI # 612985
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Metric
Outside Diameter - Inch:
2.955
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577911
Pitch Diameter - Millimeter:
76.394
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.836
Inch - Metric:
Metric
Outside Diameter - Inch:
2.955
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577910
Pitch Diameter - Millimeter:
76.394
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Metric
Outside Diameter - Inch:
2.955
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577909
Pitch Diameter - Millimeter:
76.394
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Metric
Outside Diameter - Inch:
2.955
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577908
Pitch Diameter - Millimeter:
76.394
W308M12-H
Description
W308M12-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756053
Part # W308M12-H
BDI # 24304195
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Metric
Outside Diameter - Inch:
2.955
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Bushed