PHP 27-AT5-48RSB
Description
PHP 27-AT5-48RSB PULLEY ; NON-RETURNABLE
Part # PHP 27-AT5-48RSB
BDI # 1290155
Features
Pitch Diameter - Inch:
3.009
Inch - Metric:
Metric
Outside Diameter - Inch:
2.959
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.42
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16