Page 1 of 2

Next

Compare
P48-5MGT-09AL

COMPARE

P48-5MGT-09AL

Description
P48-5MGT-09AL SYNCHRONOUS PULLEY

GATES

Part # 78450948

BDI # 23125550

Features

Pitch Diameter - Inch: 2.992
Inch - Metric: Metric
Outside Diameter - Inch: 2.965
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P48-5MGT-15AL

COMPARE

P48-5MGT-15AL

Description
P48-5MGT-15AL SYNCHRONOUS PULLEY

GATES

Part # 78451548

BDI # 23125598

Features

Pitch Diameter - Inch: 2.992
Inch - Metric: Metric
Outside Diameter - Inch: 2.965
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
48-5MX25-1210

COMPARE

48-5MX25-1210

Description
48-5MX25-1210 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 48T

B & B MANUFACTURING

Part # 48-5MX25-1210

BDI # 22714652

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 84.582
Inch - Metric: Metric
Outside Diameter - Inch: 2.965
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 76
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
48-5M09M6A12

COMPARE

48-5M09M6A12

Description
48-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 48T

B & B MANUFACTURING

Part # 48-5M09M6A12

BDI # 22714617

Features

Pitch Diameter - Inch: 2.992
Inch - Metric: Metric
Outside Diameter - Inch: 2.965
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 76
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
48-5P15-1210

COMPARE

48-5P15-1210

Description
48-5P15-1210 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 48T

B & B MANUFACTURING

Part # 48-5P15-1210

BDI # 22715003

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 84.582
Inch - Metric: Metric
Outside Diameter - Inch: 2.965
Face Width - Millimeter: 22.352

Face Width - Inch: 0.88
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 76
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY