Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
3MR-80S-09
Description
3MR-80S-09 SYNCHRONOUS PULLEY ; 3MR P 80GROVES 9MM W
Part # 78436023
BDI # 1105596
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
3MR-80S-15
Description
3MR-80S-15 SYNCHRONOUS PULLEY ; 3MM PITCH 80T 0.591" BELT W
Part # 78436046
BDI # 1105597
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
80-3P06-6A4
Description
80-3P06-6A4 TIMING PULLEY ; 3MM PIT 06MM W ALUM 5/16" BORE 80T
Part # 80-3P06-6A4
BDI # 22729256
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
80-3P15-6A4
Description
80-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 80T
Part # 80-3P15-6A4
BDI # 22729284
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15