120LT187-6A4
Description
120LT187-6A4 TIMING PULLEY ; 0.0816" PIT 0.188" W 5/16" BORE AL 120T
Part # 120LT187-6A4
BDI # 22697216
Features
Pitch Diameter - Inch:
3.117
Inch - Metric:
Inch
Outside Diameter - Inch:
3.097
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
79.172
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
120LT187-6A5
Description
120LT187-6A5 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/8" BORE ALUM 120T
Part # 120LT187-6A5
BDI # 22697220
Features
Pitch Diameter - Inch:
3.117
Inch - Metric:
Inch
Outside Diameter - Inch:
3.097
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
79.172
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
120LT312-6A4
Description
120LT312-6A4 TIMING PULLEY ; 0.0816" PIT 0.313" W 5/16" BORE AL 120T
Part # 120LT312-6A4
BDI # 22697224
Features
Pitch Diameter - Inch:
3.117
Inch - Metric:
Inch
Outside Diameter - Inch:
3.097
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
79.172
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
120LT312-6A5
Description
120LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 120T
Part # 120LT312-6A5
BDI # 22697228
Features
Pitch Diameter - Inch:
3.117
Inch - Metric:
Inch
Outside Diameter - Inch:
3.097
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
79.172
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938