130LT312-6A5

COMPARE

130LT312-6A5

Description
130LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 130T

B & B MANUFACTURING

Part # 130LT312-6A5

BDI # 22702396

Features

Pitch Diameter - Inch: 3.377
Inch - Metric: Inch
Outside Diameter - Inch: 3.357
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875

Belt Pitch: 0.082 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 85.776
Mounting Method: Finished Bore
Belt Width - Millimeter: 7.938

Price Inventory : Available to order
Loading Price
QTY
B348M30SH

COMPARE

B348M30SH

Description
B348M30SH

BROWNING

Part # B348M30SH

BDI # 322938

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.357
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B348M20SH

COMPARE

B348M20SH

Description
B34-8M-20SH ; HPT SPROCKET

BROWNING

Part # B348M20SH

BDI # 322936

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.357
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B348M50SH

COMPARE

B348M50SH

Description
B34-8M-50SH ; HPT SPROCKET

BROWNING

Part # B348M50SH

BDI # 322940

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.357
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B348M85SH

COMPARE

B348M85SH

Description
B348M85SH SPROCKET

BROWNING

Part # B348M85SH

BDI # 322943

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.357
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY