Features
Pitch Diameter - Inch:
3.504
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
89
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
3.504
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
89
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
56-5P25-1610
Description
56-5P25-1610 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 56T
Part # 56-5P25-1610
BDI # 22725381
Features
Pitch Diameter - Inch:
3.504
Flange Outside Diameter - Millimeter:
96.52
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Bushed
56-5M09M6A12
Description
56-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 56T
Part # 56-5M09M6A12
BDI # 22725336
Features
Pitch Diameter - Inch:
3.504
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
56-5P15-1610
Description
56-5P15-1610 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 56T
Part # 56-5P15-1610
BDI # 22725377
Features
Pitch Diameter - Inch:
3.504
Flange Outside Diameter - Millimeter:
96.52
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Bushed