PHP 27-AT5-60RSB

COMPARE

PHP 27-AT5-60RSB

Description
PHP 27-AT5-60RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 27-AT5-60RSB

BDI # 1290156

Features

Pitch Diameter - Inch: 3.761
Inch - Metric: Metric
Outside Diameter - Inch: 3.711
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 95.52
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY