38-8MX36-6FS6
Description
38-8MX36-6FS6 TIMING PULLEY ; 8MM PIT 36MM W 1/2" MPB STEEL 38T
Part # 38-8MX36-6FS6
BDI # 22714568
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.748
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Rough Bore
38-8MX62-1610
Description
38-8MX62-1610 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 38T
Part # 38-8MX62-1610
BDI # 22714573
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.748
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Bushed
38-8MX21-1610SS
Description
38-8MX21-1610SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 38T
Part # 38-8MX21-1610SS
BDI # 23109656
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.748
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
97
Mounting Method:
Bushed
38-8MX12-1610
Description
38-8MX12-1610 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 38T
Part # 38-8MX12-1610
BDI # 22714551
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.748
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Bushed
38-8MX12-1610SS
Description
38-8MX12-1610SS TIMING PULLEY ; 8MM PIT 12MM W TPL STAINLESS STEEL 38T
Part # 38-8MX12-1610SS
BDI # 23109618
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.748
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
97
Mounting Method:
Bushed