Page 1 of 2

Next

Compare
40-8MX21-2012

COMPARE

40-8MX21-2012

Description
40-8MX21-2012 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 40T

B & B MANUFACTURING

Part # 40-8MX21-2012

BDI # 22718020

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.949
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40-8MX21-2012SS

COMPARE

40-8MX21-2012SS

Description
40-8MX21-2012SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 40T

B & B MANUFACTURING

Part # 40-8MX21-2012SS

BDI # 23109658

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.949
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F40-8MX21-SH

COMPARE

F40-8MX21-SH

Description
F40-8MX21-SH TIMING PULLEY ; 8MM PIT 21MM W SH BUSHED DI 40T

B & B MANUFACTURING

Part # F40-8MX21-SH

BDI # 22732920

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.949
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40-8MX62-2012

COMPARE

40-8MX62-2012

Description
40-8MX62-2012 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 40T

B & B MANUFACTURING

Part # 40-8MX62-2012

BDI # 22718032

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.949
Face Width - Millimeter: 73.812

Face Width - Inch: 2.906
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40-8MX62-6FS10

COMPARE

40-8MX62-6FS10

Description
40-8MX62-6FS10 TIMING PULLEY ; 8MM PIT 62MM W 1" MPB STEEL 40T

B & B MANUFACTURING

Part # 40-8MX62-6FS10

BDI # 22718040

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.949
Face Width - Millimeter: 73.812

Face Width - Inch: 2.906
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY