W-42S-SLB

COMPARE

W-42S-SLB

Description
W-42S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20133179

BDI # 409688

Features

Pitch Diameter - Inch: 4.211
Inch - Metric: Metric
Outside Diameter - Inch: 4.156
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576979
Pitch Diameter - Millimeter: 106.959
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P-42S-SLB

COMPARE

P-42S-SLB

Description
P-42S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20136336

BDI # 409734

Features

Pitch Diameter - Inch: 4.211
Inch - Metric: Metric
Outside Diameter - Inch: 4.156
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576484
Pitch Diameter - Millimeter: 106.959
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY