2914MT55AF-2012

COMPARE

2914MT55AF-2012

Description
2914MT55AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 2914MT55AF-2012

BDI # 923845

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 150.012
Inch - Metric: Metric
Outside Diameter - Inch: 4.984
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
2914MT40AF-2012

COMPARE

2914MT40AF-2012

Description
2914MT40AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 2914MT40AF-2012

BDI # 923802

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 150.012
Inch - Metric: Metric
Outside Diameter - Inch: 4.984
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY