QD56-8M-20

COMPARE

QD56-8M-20

Description
QD56-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 56T

B & B MANUFACTURING

Part # QD56-8M-20

BDI # 22737801

Features

Pitch Diameter - Inch: 5.63
Flange Outside Diameter - Millimeter: 151.003
Inch - Metric: Metric
Outside Diameter - Inch: 5.563
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD56-8M-30

COMPARE

QD56-8M-30

Description
QD56-8M-30 TIMING PULLEY ; 8MM PIT 30MM W CI SDS BUSHED 56T

B & B MANUFACTURING

Part # QD56-8M-30

BDI # 22737807

Features

Pitch Diameter - Inch: 5.63
Flange Outside Diameter - Millimeter: 151.003
Inch - Metric: Metric
Outside Diameter - Inch: 5.563
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD56-8M-50

COMPARE

QD56-8M-50

Description
QD56-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SK BUSHED 56T

B & B MANUFACTURING

Part # QD56-8M-50

BDI # 22737812

Features

Pitch Diameter - Inch: 5.63
Flange Outside Diameter - Millimeter: 151.003
Inch - Metric: Metric
Outside Diameter - Inch: 5.563
Face Width - Millimeter: 60.325

Face Width - Inch: 2.375
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD56-8M-85

COMPARE

QD56-8M-85

Description
QD56-8M-85 TIMING PULLEY ; 8MM PIT 85MM BELT W CI SK BUSHED 56T

B & B MANUFACTURING

Part # QD56-8M-85

BDI # 22737818

Features

Pitch Diameter - Inch: 5.63
Flange Outside Diameter - Millimeter: 151.003
Inch - Metric: Metric
Outside Diameter - Inch: 5.563
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY