W3414M120-MPB
Description
W3414M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3414M120-MPB
BDI # 612999
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577921
Pitch Diameter - Millimeter:
151.52
W3414M90-MPB
Description
W3414M90-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3414M90-MPB
BDI # 613003
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577925
Pitch Diameter - Millimeter:
151.52
W3414M65-MPB
Description
W3414M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3414M65-MPB
BDI # 613002
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577924
Pitch Diameter - Millimeter:
151.52
W3414M42-SF
Description
W3414M42-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3414M42-SF
BDI # 613001
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577923
Pitch Diameter - Millimeter:
151.52
W3414M20-SK
Description
W3414M20-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3414M20-SK
BDI # 613000
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577922
Pitch Diameter - Millimeter:
151.52