PHP 66-T10-48RSB

COMPARE

PHP 66-T10-48RSB

Description
PHP 66-T10-48RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 66-T10-48RSB

BDI # 1292399

Features

Pitch Diameter - Inch: 6.015
Inch - Metric: Metric
Outside Diameter - Inch: 5.943
Face Width - Millimeter: 56
Face Width - Inch: 2.205

Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 152.79
Mounting Method: Rough Bore
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
PHP 40-T10-48RSB

COMPARE

PHP 40-T10-48RSB

Description
PHP 40-T10-48RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40-T10-48RSB

BDI # 1292381

Features

Pitch Diameter - Inch: 6.015
Inch - Metric: Metric
Outside Diameter - Inch: 5.943
Face Width - Millimeter: 30
Face Width - Inch: 1.181

Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 152.78
Mounting Method: Rough Bore
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY