Page 1 of 4

Next

Compare
F36-14MX20-SF

COMPARE

F36-14MX20-SF

Description
F36-14MX20-SF TIMING PULLEY ; 14MM PIT 20MM W SF BUSHED DI 36T

B & B MANUFACTURING

Part # F36-14MX20-SF

BDI # 22732858

Features

Pitch Diameter - Inch: 6.299
Flange Outside Diameter - Millimeter: 173.126
Inch - Metric: Metric
Outside Diameter - Inch: 6.205
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 160
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
36-14M115-6FS13

COMPARE

36-14M115-6FS13

Description
36-14M115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W 1-1/4" MPB STEEL 36T

B & B MANUFACTURING

Part # 36-14M115-6FS13

BDI # 22711806

Features

Pitch Diameter - Inch: 6.299
Flange Outside Diameter - Millimeter: 172.974
Inch - Metric: Metric
Outside Diameter - Inch: 6.205
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 160
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
36-14MX125-6FS16

COMPARE

36-14MX125-6FS16

Description
36-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 36T

B & B MANUFACTURING

Part # 36-14MX125-6FS16

BDI # 22711817

Features

Pitch Diameter - Inch: 6.299
Flange Outside Diameter - Millimeter: 173.126
Inch - Metric: Metric
Outside Diameter - Inch: 6.205
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 160
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
36-14MX37-2517

COMPARE

36-14MX37-2517

Description
36-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 36T

B & B MANUFACTURING

Part # 36-14MX37-2517

BDI # 22711825

Features

Pitch Diameter - Inch: 6.299
Flange Outside Diameter - Millimeter: 173.126
Inch - Metric: Metric
Outside Diameter - Inch: 6.205
Face Width - Millimeter: 42.926

Face Width - Inch: 1.69
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 160
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
36-14MX68-3020

COMPARE

36-14MX68-3020

Description
36-14MX68-3020 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 36T

B & B MANUFACTURING

Part # 36-14MX68-3020

BDI # 22711829

Features

Pitch Diameter - Inch: 6.299
Flange Outside Diameter - Millimeter: 173.126
Inch - Metric: Metric
Outside Diameter - Inch: 6.205
Face Width - Millimeter: 84.531

Face Width - Inch: 3.328
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 160
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY