Page 1 of 3

Next

Compare
18XXH400QD

COMPARE

18XXH400QD

Description
18XXH400QD SF V-BELT PULLEY

MAUREY

Part # 18XXH400QD

BDI # 636994

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 120.65

Face Width - Inch: 4.75
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 574044
Pitch Diameter - Millimeter: 181.91

Price Inventory : Available to order
Loading Price
QTY
18XXHR200

COMPARE

18XXHR200

Description
18XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 18T

B & B MANUFACTURING

Part # 18XXHR200

BDI # 22718326

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
18XXHR300

COMPARE

18XXHR300

Description
18XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 18T

B & B MANUFACTURING

Part # 18XXHR300

BDI # 22718332

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
18XXHR400

COMPARE

18XXHR400

Description
18XXHR400 TIMING PULLEY ; 1-1/2" PIT 4" BELT W R2 BUSHED CI 18T

B & B MANUFACTURING

Part # 18XXHR400

BDI # 22718338

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 120.65

Face Width - Inch: 4.75
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
18XXHR500

COMPARE

18XXHR500

Description
18XXHR500 TIMING PULLEY ; 1-1/2" PIT 5" BELT W R2 BUSHED CI 18T

B & B MANUFACTURING

Part # 18XXHR500

BDI # 22718344

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 147.65

Face Width - Inch: 5.813
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY