W4414M65-E
Description
W4414M65-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4414M65-E
BDI # 613050
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577962
Pitch Diameter - Millimeter:
196.08
W4414M90-3535
Description
W4414M90-3535 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4414M90-3535
BDI # 613051
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577963
Pitch Diameter - Millimeter:
196.08
W4414M42-E
Description
W4414M42-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4414M42-E
BDI # 613049
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577961
Pitch Diameter - Millimeter:
196.08
W4414M120-3535
Description
W4414M120-3535 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4414M120-3535
BDI # 613047
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578032
Pitch Diameter - Millimeter:
196.08
W4414M20-E
Description
W4414M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4414M20-E
BDI # 613048
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577960
Pitch Diameter - Millimeter:
196.08