Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.85
Outside Diameter - Millimeter:
199.39
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
2322V
Bushing Size:
SK
Number of Grooves:
1
2AK80-1-1/8 W/2 SS
Description
2AK80-1-1/8 W/2 SS V-BELT SHEAVE ; BORED TO SIZE SHEAVE A SECTION 2 GROOVE
Part # 2105000988
BDI # 650392
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.85
Outside Diameter - Millimeter:
199.39
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2