B5214M55E

COMPARE

B5214M55E

Description
B52-14M-55E ; HPT SPROCKET

BROWNING

Part # B5214M55E

BDI # 323062

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 240.005
Inch - Metric: Metric
Outside Diameter - Inch: 9.016
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B5214M170F

COMPARE

B5214M170F

Description
B52-14M-170F ; HPT SPROCKET

BROWNING

Part # B5214M170F

BDI # 323057

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 240.005
Inch - Metric: Metric
Outside Diameter - Inch: 9.016
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B5214M115F

COMPARE

B5214M115F

Description
B52-14M-115F ; HPT SPROCKET

BROWNING

Part # B5214M115F

BDI # 323055

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 240.005
Inch - Metric: Metric
Outside Diameter - Inch: 9.016
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B5214M85E

COMPARE

B5214M85E

Description
B52-14M-85E ; HPT SPROCKET

BROWNING

Part # B5214M85E

BDI # 323064

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 240.005
Inch - Metric: Metric
Outside Diameter - Inch: 9.016
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B5214M40SF

COMPARE

B5214M40SF

Description
B5214M40SF ; HPT SPROCKET

BROWNING

Part # B5214M40SF

BDI # 323060

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 240.005
Inch - Metric: Metric
Outside Diameter - Inch: 9.016
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY