Page 1 of 5

Next

Compare
F56-14MX20-E

COMPARE

F56-14MX20-E

Description
F56-14MX20-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # F56-14MX20-E

BDI # 26276503

Features

Pitch Diameter - Inch: 9.843
Flange Outside Diameter - Millimeter: 263.525
Inch - Metric: Metric
Outside Diameter - Inch: 9.717
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type BF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 250
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
56-14MX68-3525

COMPARE

56-14MX68-3525

Description
56-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 56T

B & B MANUFACTURING

Part # 56-14MX68-3525

BDI # 22725105

Features

Pitch Diameter - Inch: 9.843
Flange Outside Diameter - Millimeter: 263.017
Inch - Metric: Metric
Outside Diameter - Inch: 9.717
Face Width - Millimeter: 84.531

Face Width - Inch: 3.328
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 250
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
56-14P170-4040

COMPARE

56-14P170-4040

Description
56-14P170-4040 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 56T

B & B MANUFACTURING

Part # 56-14P170-4040

BDI # 22725117

Features

Pitch Diameter - Inch: 9.843
Flange Outside Diameter - Millimeter: 263.017
Inch - Metric: Metric
Outside Diameter - Inch: 9.717
Face Width - Millimeter: 187.452

Face Width - Inch: 7.38
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 250
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
56-14P40-2517

COMPARE

56-14P40-2517

Description
56-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 56T

B & B MANUFACTURING

Part # 56-14P40-2517

BDI # 22725120

Features

Pitch Diameter - Inch: 9.843
Flange Outside Diameter - Millimeter: 263.017
Inch - Metric: Metric
Outside Diameter - Inch: 9.717
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 250
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
56-14P85-3535

COMPARE

56-14P85-3535

Description
56-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 56T

B & B MANUFACTURING

Part # 56-14P85-3535

BDI # 22725127

Features

Pitch Diameter - Inch: 9.843
Flange Outside Diameter - Millimeter: 263.017
Inch - Metric: Metric
Outside Diameter - Inch: 9.717
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron or Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 250
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY