2MR-18S-09
Description
2MR-18S-09 SYNCHRONOUS PULLEY ; 2MR P 18GROVES 9MM W
Part # 78426032
BDI # 1102629
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore
2MR-18S-06
Description
2MR-18S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 18GROVES 6MM W
Part # 78426007
BDI # 1408387
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore
18-2P06-IA2
Description
18-2P06-IA2 TIMING PULLEY ; 2MM PIT 06MM W ALUM 3/16" BORE 18T
Part # 18-2P06-IA2
BDI # 22716002
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Finished Bore
18-2P03-6FA2
Description
18-2P03-6FA2 TIMING PULLEY ; 2MM PIT 03MM W ALUM 3/16" BORE 18T
Part # 18-2P03-6FA2
BDI # 22715984
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Finished Bore
18-2P06-6CA3
Description
18-2P06-6CA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 18T
Part # 18-2P06-6CA3
BDI # 22715990
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Finished Bore