42-8P30-2012
Description
42-8P30-2012 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 42T
Part # 42-8P30-2012
BDI # 22721163
Features
Pitch Diameter - Inch:
4.213
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
107
Mounting Method:
Bushed
42-8P20-1610
Description
42-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 42T
Part # 42-8P20-1610
BDI # 22721159
Features
Pitch Diameter - Inch:
4.213
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
107
Mounting Method:
Bushed