18MP025MIA6
Description
18MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 18T
Part # 18MP025MIA6
BDI # 22718083
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.437
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore
18MP012M6FA5
Description
18MP012M6FA5 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 5MM BORE 18T
Part # 18MP012M6FA5
BDI # 22718030
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.437
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore
18MP025M6CA6
Description
18MP025M6CA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 18T
Part # 18MP025M6CA6
BDI # 22718062
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.437
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore
18MP025M6FA4
Description
18MP025M6FA4 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 4MM BORE 18T
Part # 18MP025M6FA4
BDI # 22718068
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.437
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore
18MP025M6FA5
Description
18MP025M6FA5 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 5MM BORE 18T
Part # 18MP025M6FA5
BDI # 22718074
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.437
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore