Page 1 of 2

Next

Compare
PB18MXL025

COMPARE

PB18MXL025

Description
PB18MXL025 TIMING PULLEY ; 0.25IN BELT W 18GROVES

GATES

Part # 78260118

BDI # 1126006

Features

Pitch Diameter - Inch: 0.458
Flange Outside Diameter - Millimeter: 16.129
Inch - Metric: Inch
Outside Diameter - Inch: 0.438
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 11.633
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB18MXL012

COMPARE

PB18MXL012

Description
PB18MXL012 TIMING PULLEY ; 7/16" OD 0.458" PITCH DIA 0.19" BORE

GATES

Part # 78260279

BDI # 1126005

Features

Pitch Diameter - Inch: 0.458
Flange Outside Diameter - Millimeter: 16.129
Inch - Metric: Inch
Outside Diameter - Inch: 0.438
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 11.633
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
18MP012-6CA3

COMPARE

18MP012-6CA3

Description
18MP012-6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 18T

B & B MANUFACTURING

Part # 18MP012-6CA3

BDI # 22718006

Features

Pitch Diameter - Inch: 0.458
Flange Outside Diameter - Millimeter: 16.129
Inch - Metric: Inch
Outside Diameter - Inch: 0.438
Face Width - Millimeter: 5.283

Face Width - Inch: 0.208
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 11.633
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
18MP025-6FA2

COMPARE

18MP025-6FA2

Description
18MP025-6FA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 18T

B & B MANUFACTURING

Part # 18MP025-6FA2

BDI # 22718044

Features

Pitch Diameter - Inch: 0.458
Flange Outside Diameter - Millimeter: 16.129
Inch - Metric: Inch
Outside Diameter - Inch: 0.438
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 0.08 Inch
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 11.633
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
18MP025-IA3

COMPARE

18MP025-IA3

Description
18MP025-IA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 18T

B & B MANUFACTURING

Part # 18MP025-IA3

BDI # 22718056

Features

Pitch Diameter - Inch: 0.458
Flange Outside Diameter - Millimeter: 16.129
Inch - Metric: Inch
Outside Diameter - Inch: 0.438
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 0.08 Inch
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 11.633
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY