13-3M06M6CA4

COMPARE

13-3M06M6CA4

Description
13-3M06M6CA4 TIMING PULLEY ; 3MM PITCH 6MM BELT W 4MM BORE ALUM 13T

B & B MANUFACTURING

Part # 13-3M06M6CA4

BDI # 22703064

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 15.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.461
Face Width - Millimeter: 8.484

Face Width - Inch: 0.334
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
13-3M09M6CA4

COMPARE

13-3M09M6CA4

Description
13-3M09M6CA4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 4MM BORE ALUM 13T

B & B MANUFACTURING

Part # 13-3M09M6CA4

BDI # 22703072

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 15.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.461
Face Width - Millimeter: 11.506

Face Width - Inch: 0.453
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY