20-2P06M6FA5
Description
20-2P06M6FA5 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 5MM BORE 20T
Part # 20-2P06M6FA5
BDI # 22722615
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20-2P06MIA5
Description
20-2P06MIA5 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 5MM BORE 20T
Part # 20-2P06MIA5
BDI # 22722623
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
16T2.5/16-2
Description
16T2.5/16-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 16 TEETH ALUMINUM
Part # 16T2.5/16-2
BDI # 22712297
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6C | 3MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
13
Mounting Method:
Rough Bore