Page 1 of 4

Next

Compare
32-14M115-6FS13

COMPARE

32-14M115-6FS13

Description
32-14M115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W 1-1/4" MPB STEEL 32T

B & B MANUFACTURING

Part # 32-14M115-6FS13

BDI # 22705286

Features

Pitch Diameter - Inch: 5.63
Flange Outside Diameter - Millimeter: 155.702
Inch - Metric: Metric
Outside Diameter - Inch: 5.504
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32-14M85-6FS13

COMPARE

32-14M85-6FS13

Description
32-14M85-6FS13 TIMING PULLEY ; 14MM PIT 85MM W 1-1/4" MPB STEEL 32T

B & B MANUFACTURING

Part # 32-14M85-6FS13

BDI # 22705290

Features

Pitch Diameter - Inch: 5.63
Flange Outside Diameter - Millimeter: 155.702
Inch - Metric: Metric
Outside Diameter - Inch: 5.504
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32-14MX125-6FS16

COMPARE

32-14MX125-6FS16

Description
32-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 32T

B & B MANUFACTURING

Part # 32-14MX125-6FS16

BDI # 22705298

Features

Pitch Diameter - Inch: 5.63
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.504
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32-14MX20-2012

COMPARE

32-14MX20-2012

Description
32-14MX20-2012 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 32T

B & B MANUFACTURING

Part # 32-14MX20-2012

BDI # 22705303

Features

Pitch Diameter - Inch: 5.63
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.504
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
32-14P55-2517

COMPARE

32-14P55-2517

Description
32-14P55-2517 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 32T

B & B MANUFACTURING

Part # 32-14P55-2517

BDI # 22705332

Features

Pitch Diameter - Inch: 5.63
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.504
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY