17-3M06M6CA6
Description
17-3M06M6CA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 17T
Part # 17-3M06M6CA6
BDI # 22713836
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
18.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.61
Face Width - Millimeter:
8.484
Face Width - Inch:
0.334
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
17-3M09M6CA6
Description
17-3M09M6CA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 17T
Part # 17-3M09M6CA6
BDI # 22713844
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
18.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.61
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore