60-8P12-1610

COMPARE

60-8P12-1610

Description
60-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 60T

B & B MANUFACTURING

Part # 60-8P12-1610

BDI # 22728044

Features

Pitch Diameter - Inch: 6.024
Flange Outside Diameter - Millimeter: 161.925
Inch - Metric: Metric
Outside Diameter - Inch: 5.961
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 153
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY