36-14M170-6FS16
Description
36-14M170-6FS16 TIMING PULLEY ; 14MM PIT 170MM W 1-1/2" MPB STEEL 36T
Part # 36-14M170-6FS16
BDI # 22711809
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Rough Bore
36-14MX68-3020
Description
36-14MX68-3020 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 36T
Part # 36-14MX68-3020
BDI # 22711829
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed
QD36-14M-55
Description
QD36-14M-55 TIMING PULLEY ; 14MM PIT 55MM W CI SF BUSHED 36T
Part # QD36-14M-55
BDI # 22737095
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed
QD36-14M-40
Description
QD36-14M-40 TIMING PULLEY ; 14MM PIT 40MM W CI SF BUSHED 36T
Part # QD36-14M-40
BDI # 22737090
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed
QD36-14M-85
Description
QD36-14M-85 TIMING PULLEY ; 14MM PIT 85MM W CI SF BUSHED 36T
Part # QD36-14M-85
BDI # 22737101
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed