38-14MX125-6FS16
Description
38-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 38T
Part # 38-14MX125-6FS16
BDI # 22713874
Features
Pitch Diameter - Inch:
6.654
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.555
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
169
Mounting Method:
Rough Bore
38-14P55-2517
Description
38-14P55-2517 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 38T
Part # 38-14P55-2517
BDI # 22713911
Features
Pitch Diameter - Inch:
6.654
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.555
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
169
Mounting Method:
Bushed
38-14MX90-3020
Description
38-14MX90-3020 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 38T
Part # 38-14MX90-3020
BDI # 22713892
Features
Pitch Diameter - Inch:
6.654
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.555
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
169
Mounting Method:
Bushed
38-14M115-6FS13
Description
38-14M115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W 1-1/4" MPB STEEL 38T
Part # 38-14M115-6FS13
BDI # 22713860
Features
Pitch Diameter - Inch:
6.654
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.555
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
169
Mounting Method:
Rough Bore
38-14M170-6FS16
Description
38-14M170-6FS16 TIMING PULLEY ; 14MM PIT 170MM W 1-1/2" MPB STEEL 38T
Part # 38-14M170-6FS16
BDI # 22713864
Features
Pitch Diameter - Inch:
6.654
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.555
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
169
Mounting Method:
Rough Bore