30-2P06MIA6
Description
30-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 30T
Part # 30-2P06MIA6
BDI # 22702774
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
0.732
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore