QD27XH200

COMPARE

QD27XH200

Description
QD27XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI SF BUSHED 27T

B & B MANUFACTURING

Part # QD27XH200

BDI # 22736588

Features

Pitch Diameter - Inch: 7.52
Flange Outside Diameter - Millimeter: 201.625
Inch - Metric: Inch
Outside Diameter - Inch: 7.41
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 191.008
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD27XH300

COMPARE

QD27XH300

Description
QD27XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SF BUSHED 27T

B & B MANUFACTURING

Part # QD27XH300

BDI # 22736594

Features

Pitch Diameter - Inch: 7.52
Flange Outside Diameter - Millimeter: 201.625
Inch - Metric: Inch
Outside Diameter - Inch: 7.41
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 191.008
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY