PHP 66-T10-60RSB

COMPARE

PHP 66-T10-60RSB

Description
PHP 66-T10-60RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 66-T10-60RSB

BDI # 1292401

Features

Pitch Diameter - Inch: 7.519
Inch - Metric: Metric
Outside Diameter - Inch: 7.447
Face Width - Millimeter: 56
Face Width - Inch: 2.205

Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 190.99
Mounting Method: Rough Bore
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY