90-8P12-1610
Description
90-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 90T
Part # 90-8P12-1610
BDI # 22736602
Features
Pitch Diameter - Inch:
9.016
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
229
Mounting Method:
Bushed
Belt Width - Millimeter:
12
90-8P50-3020
Description
90-8P50-3020 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 90T
Part # 90-8P50-3020
BDI # 22736620
Features
Pitch Diameter - Inch:
9.016
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
229
Mounting Method:
Bushed
Belt Width - Millimeter:
50
90-8P20-2517
Description
90-8P20-2517 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 90T
Part # 90-8P20-2517
BDI # 22736608
Features
Pitch Diameter - Inch:
9.016
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
229
Mounting Method:
Bushed
Belt Width - Millimeter:
20
90-8P30-2517
Description
90-8P30-2517 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 90T
Part # 90-8P30-2517
BDI # 22736614
Features
Pitch Diameter - Inch:
9.016
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
229
Mounting Method:
Bushed
Belt Width - Millimeter:
30
90-8P85-3020
Description
90-8P85-3020 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 90T
Part # 90-8P85-3020
BDI # 22736626
Features
Pitch Diameter - Inch:
9.016
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
229
Mounting Method:
Bushed
Belt Width - Millimeter:
85