53-14MX20-3020
Description
53-14MX20-3020 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 53T
Part # 53-14MX20-3020
BDI # 22722381
Features
Pitch Diameter - Inch:
9.291
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
236
Mounting Method:
Bushed
53-14MX125-4535
Description
53-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 53T
Part # 53-14MX125-4535
BDI # 22722375
Features
Pitch Diameter - Inch:
9.291
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
236
Mounting Method:
Bushed
53-14MX37-3020
Description
53-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 53T
Part # 53-14MX37-3020
BDI # 22722385
Features
Pitch Diameter - Inch:
9.291
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
236
Mounting Method:
Bushed
53-14MX68-3525
Description
53-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 53T
Part # 53-14MX68-3525
BDI # 22722391
Features
Pitch Diameter - Inch:
9.291
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
236
Mounting Method:
Bushed
53-14MX90-3525
Description
53-14MX90-3525 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 53T
Part # 53-14MX90-3525
BDI # 22722400
Features
Pitch Diameter - Inch:
9.291
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
236
Mounting Method:
Bushed