40-2P06MSFP8
Description
40-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40-2P06MSFP8
BDI # 26277064
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40-2P06MSFM6
Description
40-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 40-2P06MSFM6
BDI # 26274139
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40-2P06MDFP8
Description
40-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40-2P06MDFP8
BDI # 26278020
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40-2P06MDFB8
Description
40-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40-2P06MDFB8
BDI # 26277066
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
40-2P06MSFB8
Description
40-2P06MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40-2P06MSFB8
BDI # 26277065
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore