Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Rough Bore
42MP037-6FA3
Description
42MP037-6FA3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/4" BORE 42T
Part # 42MP037-6FA3
BDI # 22721315
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Finished Bore
42MP012-6FA3
Description
42MP012-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 42T
Part # 42MP012-6FA3
BDI # 22721286
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
7.01
Face Width - Inch:
0.276
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Finished Bore
42MP025-6FA3
Description
42MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 42T
Part # 42MP025-6FA3
BDI # 22721298
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Finished Bore