28XXHR200

COMPARE

28XXHR200

Description
28XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 28T

B & B MANUFACTURING

Part # 28XXHR200

BDI # 22699860

Features

Pitch Diameter - Inch: 11.141
Flange Outside Diameter - Millimeter: 281
Inch - Metric: Inch
Outside Diameter - Inch: 11.021
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter: 282.981
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28XXHR300

COMPARE

28XXHR300

Description
28XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 28T

B & B MANUFACTURING

Part # 28XXHR300

BDI # 22699864

Features

Pitch Diameter - Inch: 11.141
Flange Outside Diameter - Millimeter: 281
Inch - Metric: Inch
Outside Diameter - Inch: 11.021
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter: 282.981
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28XXHR400

COMPARE

28XXHR400

Description
28XXHR400 TIMING PULLEY ; 1-1/2" PIT 4" BELT W R2 BUSHED CI 28T

B & B MANUFACTURING

Part # 28XXHR400

BDI # 22699868

Features

Pitch Diameter - Inch: 11.141
Flange Outside Diameter - Millimeter: 281
Inch - Metric: Inch
Outside Diameter - Inch: 11.021
Face Width - Millimeter: 120.65

Face Width - Inch: 4.75
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter: 282.981
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28XXHR500

COMPARE

28XXHR500

Description
28XXHR500 TIMING PULLEY ; 1-1/2" PIT 5" BELT W R2 BUSHED CI 28T

B & B MANUFACTURING

Part # 28XXHR500

BDI # 22699872

Features

Pitch Diameter - Inch: 11.141
Flange Outside Diameter - Millimeter: 281
Inch - Metric: Inch
Outside Diameter - Inch: 11.021
Face Width - Millimeter: 147.65

Face Width - Inch: 5.813
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter: 282.981
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY