112-8MX12-2012
Description
112-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 112T
Part # 112-8MX12-2012
BDI # 22695066
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.165
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
12
112-8MX21-2517
Description
112-8MX21-2517 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 112T
Part # 112-8MX21-2517
BDI # 22695070
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.165
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
21
112-8MX36-3020
Description
112-8MX36-3020 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 112T
Part # 112-8MX36-3020
BDI # 22695074
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.165
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
36
112-8MX62-3020
Description
112-8MX62-3020 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 112T
Part # 112-8MX62-3020
BDI # 22695078
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.165
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
62