48-2P06MIA6

COMPARE

48-2P06MIA6

Description
48-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 48T

B & B MANUFACTURING

Part # 48-2P06MIA6

BDI # 22714389

Features

Pitch Diameter - Inch: 1.22
Flange Outside Diameter - Millimeter: 36.1
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2 MM
Other Features: Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY