PA3-034NF060
Description
PA3-034NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54481
BDI # 173491
Features
Pitch Diameter - Inch:
1.278
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
1.278
Flange Outside Diameter - Millimeter:
35.509
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
13.386
Face Width - Inch:
0.527
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Rough Bore
P34-3M-06AL
Description
P34-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 34GROVES 3MM P 06MM W
Part # 78820030
BDI # 1125642
Features
Pitch Diameter - Inch:
1.278
Flange Outside Diameter - Millimeter:
35.509
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Rough Bore
3MR-34S-15
Description
3MR-34S-15 SYNCHRONOUS PULLEY ; 3MR P 34GROVES 15MM W
Part # 78436036
BDI # 1105488
Features
Pitch Diameter - Inch:
1.278
Flange Outside Diameter - Millimeter:
35.509
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Rough Bore
P34-3M-09AL
Description
P34-3M-09AL SYNCHRONOUS PULLEY ; 34GROVES 3MM P 09MM W
Part # 78820031
BDI # 1125643
Features
Pitch Diameter - Inch:
1.278
Flange Outside Diameter - Millimeter:
35.509
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Rough Bore