71-14MX68-3525
Description
71-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 71T
Part # 71-14MX68-3525
BDI # 22737912
Features
Pitch Diameter - Inch:
12.441
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.346
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
316
Mounting Method:
Bushed
71-14MX37-3525
Description
71-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 71T
Part # 71-14MX37-3525
BDI # 22737906
Features
Pitch Diameter - Inch:
12.441
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.346
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
316
Mounting Method:
Bushed
71-14MX125-5040
Description
71-14MX125-5040 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 71T
Part # 71-14MX125-5040
BDI # 22737894
Features
Pitch Diameter - Inch:
12.441
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.346
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
316
Mounting Method:
Bushed
71-14MX20-3525
Description
71-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 71T
Part # 71-14MX20-3525
BDI # 22737900
Features
Pitch Diameter - Inch:
12.441
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.346
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
316
Mounting Method:
Bushed
71-14MX90-4030
Description
71-14MX90-4030 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 71T
Part # 71-14MX90-4030
BDI # 22737918
Features
Pitch Diameter - Inch:
12.441
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.346
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
316
Mounting Method:
Bushed