PHP 27-AT5-24RSB

COMPARE

PHP 27-AT5-24RSB

Description
PHP 27-AT5-24RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 27-AT5-24RSB

BDI # 1290154

Features

Pitch Diameter - Inch: 1.504
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 38.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY